Enhance your packaging with the clarity and distinction of PET bakery containers. Our packaging effortlessly combines style and functionality to meet all your food packaging needs effectively. Made from strong PET material with a wide temperature resilience range (-20°F to 120°F) enables placement in freezers and heated display cases. Crystal clear packaging to optimize merchandising of baked goods. Great for merchandising bakery items, cheeses, produce, sandwiches, and more. SmartLock® system features a tight, audible click closure that helps ensure maximum food freshness. Smooth front panel makes sticker-labeling easy. Strong, rib-reinforced sides and back accommodate heavy items and provide enhanced crush resistance. Break-resistant hinge is flexible enough for easy closure and reliable enough for repeated openings and closings.
Pactiv Evergreen ClearView Container, 5-1/4"L x 5-1/4"W x 2-1/2"H, 375 Pack
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$115.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 5-1/4 in |
| Width | 5-1/4 in |
| Height | 2-1/2 in |
| Size | 11 oz. |
| Dimensions | 5-1/4"L x 5-1/4"W x 2-1/2"H in |
Product Details
| Type | Hinged Take-Out Container |
| Color | Clear |
| Capacity | 11 oz |
| Made in the USA | Yes |
| Material | Plastic |
| Number of Compartments | 1 |
| Package Quantity | 375 |
| Manufacturers Part Number | YCI810500000 |
| Microwavable | No |
| Shape | Square |
| Brand | Pactiv Evergreen |