Durable foam construction makes hinged lid containers a perfect lunchtime or dinnertime choice. Containers are insulated to maintain food temperatures at their tastiest. Excellent for use with both hot and cold foods. SmartLock® closure keeps food secure. Hinged lid foam containers provide a safe and durable option for taking food on the go.
Pactiv Evergreen SmartLocK Container, Medium, 8-3/4"L x 4-1/2"W x 3-1/8"H, Pack of 440
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$199.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 8-3/4 in |
| Width | 4-1/2 in |
| Height | 3-1/8 in |
| Size | Medium |
| Dimensions | 8-3/4"L x 4-1/2"W x 3-1/8"H in |
Product Details
| Type | Hinged Take-Out Container |
| Color | White |
| Made in the USA | Yes |
| Number of Compartments | 1 |
| Package Quantity | 440 |
| Manufacturers Part Number | YHLW01840000 |
| Microwavable | No |
| Shape | Rectangle |
| Brand | Pactiv Evergreen |