Lyon® Clearview Safety Center Cabinet, 48"W x24"D x 82"H, All-Welded, Safety Yellow
Write a Review
|
Questions & Answers (0)
Product Description
Lyon®'s 741120SC safety center cabinet is perfect for your storage needs! Our 48-inch-wide cabinet with doors is ideal for either your warehouse or manufacturing facility. Lyon®'s heavy-duty safety supply cabinets let you quickly evaluate inventory without opening the doors. These steel cabinets with see thru doors are the toughest in the industry. Lyon® proudly manufactures these safety center cabinets in the USA! These strong all-welded cabinets ship assembled and ready to use.
Heavy-Duty Construction
The all-welded 741120SC safety center cabinet features 14-gauge steel construction. Each of the heavy-duty steel doors include 3/16-inch thick Lexan door inserts and three 5/16-inch diameter brass-pin hinges. These hinges allow easy opening and closing of the doors while maintaining the door alignment. Our secure 3-point locking system includes a 3/8-inch latch rod on the right door that engages both the top and bottom of the cabinet. The 3/16-inch latch plate secures the left door when the handle is in the closed position. Our sturdy aluminum handle also includes a 3/8-inch thick hasp. Easily add your own padlock to secure the doors closed on this welded 14-gauge cabinet. All of our safety center cabinets feature a durable powder coat paint finish that will stand up to harsh use. The Safety Yellow paint will make this cabinet easily seen.
Adjustable Cabinet Shelves
The 741120SC safety center cabinet includes four 48"w x 24"d steel shelves. Lyon®'s shelves can hold your heaviest item. Each shelf offers a payload capacity of 1,450 lbs. Store safety supplies such as fire extinguishers or respirators. These shelves are also fully adjustable on 3-inch centers. Simply bolt the shelves into the welded keyhole slots at the needed height. This lets you easily change your shelf spacing when your storage needs change.
Forklift Base
Lyon® welds 4-inch-high legs under each heavy-duty steel cabinet to create a forklift base. This space below the 741120SC safety center cabinet allows a forklift to easily move the cabinet to where it is needed in your warehouse or facility. The 4-inch base also provides more toe room below the welded steel cabinet when the doors are open. Because we designed these to hold so much, the uses for these 14-gauge steel cabinets is endless. Simply set the cabinet in place and you are ready to get organized.
Heavy-Duty Construction
The all-welded 741120SC safety center cabinet features 14-gauge steel construction. Each of the heavy-duty steel doors include 3/16-inch thick Lexan door inserts and three 5/16-inch diameter brass-pin hinges. These hinges allow easy opening and closing of the doors while maintaining the door alignment. Our secure 3-point locking system includes a 3/8-inch latch rod on the right door that engages both the top and bottom of the cabinet. The 3/16-inch latch plate secures the left door when the handle is in the closed position. Our sturdy aluminum handle also includes a 3/8-inch thick hasp. Easily add your own padlock to secure the doors closed on this welded 14-gauge cabinet. All of our safety center cabinets feature a durable powder coat paint finish that will stand up to harsh use. The Safety Yellow paint will make this cabinet easily seen.
Adjustable Cabinet Shelves
The 741120SC safety center cabinet includes four 48"w x 24"d steel shelves. Lyon®'s shelves can hold your heaviest item. Each shelf offers a payload capacity of 1,450 lbs. Store safety supplies such as fire extinguishers or respirators. These shelves are also fully adjustable on 3-inch centers. Simply bolt the shelves into the welded keyhole slots at the needed height. This lets you easily change your shelf spacing when your storage needs change.
Forklift Base
Lyon® welds 4-inch-high legs under each heavy-duty steel cabinet to create a forklift base. This space below the 741120SC safety center cabinet allows a forklift to easily move the cabinet to where it is needed in your warehouse or facility. The 4-inch base also provides more toe room below the welded steel cabinet when the doors are open. Because we designed these to hold so much, the uses for these 14-gauge steel cabinets is endless. Simply set the cabinet in place and you are ready to get organized.
PRICE
$2,199.00
1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 48 in |
| Depth | 24 in |
| Height | 82 in |
| Weight | 444 lbs |
| Gauge | 14 ga |
Product Details
| Lock Type | Padlock Hasp |
| Type | Clearview Safety Center Cabinet |
| Shelf Capacity | 1450 lbs |
| Number of Adjustable Shelves | 4 |
| Color | Yellow |
| Door Type | Clear View |
| Number of Doors | 2 |
| Number of Shelves | 5 |
| Material | Steel |
| Construction Type | All-Welded |
| Number of Compartments | 5 |
| Package Quantity | 1 |
| Manufacturers Part Number | 741120SC |
| Number of Fixed Shelves | 1 |
| Base Type | Forklift |
| Brand | Lyon |
Warranty
| Warranty | Lifetime Limited yr |