Our classic, traditional rosewood handle is designed to provide maximum comfort at all times. Renowned rosewood handles feature a carved handle design with the unique beauty of natural rosewood, extra durable. A fillet knife is like a very flexible boning knife that is used to fillet and prepare fish. The blade that allows them to move easily along the backbone and under the skin of fish. High carbon stainless steel blades are hand finished in Switzerland by skilled craftsmen. These blades do not discolor or stain. These knives are specially ground and tempered so that they can be re-sharpened over and over again, keeping a sharp edge throughout their lifetime. Each Victorinox knife is stamped from a single sheet of metal. The blade is then hardened, tempered, ground down, polished, etched and finished. Swiss Army Victorinox provides professionals in food processing and preparation with superior quality, value-priced cutlery that enhances performance and increases productivity.
Victorinox 7 Fillet Knife, Straight Blade, Flexible, Rosewood Handle 40311 - Pkg Qty 10
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$659.50 Sold in packages of 10 / $65.95 ea
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Blade Length | 7 in |
Product Details
| Type | Stamped |
| Handle Material | Rosewood |
| Edge Type | Straight |
| Material | High Carbon Stainless Steel |
| Description | Filet Knife |
| Manufacturers Part Number | 5.3810.18 |
| Brand | Victorinox |