Stove Heaters

Propane Gas Stove Heaters
| Compare | Image | Length | Width | Height | Material | Color | Brand | Model # | Price | |
|---|---|---|---|---|---|---|---|---|---|---|
![]() | 33-1/2 in | 13 in | 25 in | Iron | Black | Duluth Forge | WBB3220644 | $645.00 |

Dual Fuel Stove Heater

Natural Gas Stove Heaters

Crimp Heat Reclaimers

Stove Boards
Related Products
Many manufacturing facilities are implementing 5S Shadow Boards to help reduce cost and down time by keeping cleaning supplies (and other tools), in a central location, neatly stored, and always accessible. Features: Ideal for basic maintenance and organizational use Includes Shadow Board and hardware for mounting tools Lightweight, dual-layered aluminum with plastic core Protected by Sign Muscle® liquid laminate Temperature range of -60° to 180°
National Marker Janitorial Shadow Board Combo Kit,Green on Black,General Purpose Composite-SBK103ACP
Many manufacturing facilities are implementing 5S Shadow Boards to help reduce cost and down time by keeping cleaning supplies (and other tools), in a central location, neatly stored, and always accessible. Features: Ideal for basic maintenance and organizational use Includes Shadow Board and hardware for mounting tools Tool included are: Counter brush, angle & push brooms, handheld and upright dustpans Lightweight, dual-layered aluminum with plastic core Protected by Sign Muscle® liquid laminate Temperature range of -60° to 180°
Flextur™ 14-gauge Metal Pegboard / Mobile Tool Board Workstation features 3" swivel locking casters, 900lb capacity, and four 14-gauge panels – one on the front and one on the back. This sturdy, matte black powder-coated Mobile Workstation keeps all tools within reach while allowing for easy mobility. The 4-Panel Mobile Tool Board includes four 14-gauge Tool Board Panels covering the entire cart on both sides. It is compatible with a wide range of Flextur™ Mobile Tool Board Accessories, including bins, trays, and hooks – ideal for organizing hardware, parts, tools, and ...
United Visual Products 36"W x 24"H Magnetic Strip Letter Board Board with Black Strips This Magnetic Strip Directory Board is great for office or apartment lobbies and entrances. Blank namestrips included. Contemporary radius-edges aluminum frame. Recessed shatter-proof acrylic door on a full length piano hinge. One-door unit with 3" header. Case Dimensions: 1" wide main frame, 1-7/16" wide door frame, 2" exterior depth, 5/8" interior depth. Includes 1 door. Black interior, Satin frame finish. 36"W x 24"H overall. Units with Headerácome standard with a white 4-1/2"H header panel. ...
Flextur™ Wall Mount Tool Board System includes two heavy-duty 32"W x 8"H 14-gauge metal pegboard panels and 20 versatile hooks, providing a strong and customizable solution for wall-mounted tool organization. Designed for easy installation on most surfaces-including standard 16" stud walls-this system comes complete with all necessary mounting hardware and clear instructions for a quick, hassle-free setup. Note: This system is not compatible with Mobile Tool Board Workstations. American Made in Dalton, Ohio U.S.A. Features: Black Powder Coat Finish Mounts to Nearly Any Surface All ...





