Highwood® Oasis Fire Pit Table, 40"L x 40"W x 30-1/2"H, Whitewash
Write a Review
|
Questions & Answers (0)
Product Description
The Oasis Fire Pit Table is engineered as a functional centerpiece for commercial and residential outdoor environments. Constructed from durable poly lumber, it delivers the appearance of natural wood while providing long-term performance and low maintenance. The propane-powered system offers consistent, smokeless, flame output for controlled operation in outdoor gathering areas. Designed for straightforward installation, the unit connects to a standard propane tank and integrates easily with surrounding seating layouts. Safety features include a protective glass guard, a durable steel lid, and a weather-resistant rain cover. Electronic ignition, powered by standard AA batteries, ensures reliable startup when operated in accordance with all provided propane connection and ignition instructions.
PRICE
$1,879.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 40 in |
| Width | 40 in |
| Height | 30-1/2 in |
| Weight | 120 lbs |
| Diameter | 17-3/8 in |
Product Details
| Material | Polystyrene |
| Color | Whitewash |
| Manufacturers Part Number | AD-FIREPIT01-WAE |
| Fuel Type | Propane |
| Brand | Highwood |
Warranty
| Warranty | 12 Years Residential, 5 Years Commercial yr |