Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Drive Medical

Model # :WBB275157

MPN #: 10233

Drive Medical 10233 Clever-Lite LS Rollator Walker with Seat and Push Down Brakes

Product Description
Clever-Lite LS Rollator Walker with Seat and Push Down Brakes

The Clever Lite LS Walker with Seat and Push Down Brakes by Drive Medical allows individuals to be seated or to use it as a traditional walker by raising the seat to step inside the frame. This rollator easily folds with a dual lever, side paddle release, and comes with a soft, flexible backrest for comfort and stability while seated. Comes with 5" fixed front wheels for a smooth transportation over most surfaces. The 5" caster wheels provide a smooth transportation over most surfaces.

Features and Benefits
  • Comes with flip up seat with built in carry handle
  • Soft, flexible backrest provides comfort and security while seated
  • Rear Glide Push down brakes
  • Sturdy 1" diameter anodized, extruded, aluminum construction
  • Allows individual to be seated or use as traditional walker by raising seat to step inside the frame
  • Easily folds with dual lever side paddle release
  • 5" fixed front wheels
Product Specifications
  • Actual Product Weight: 11 lbs
  • Handle Height (Max): 39"
  • Handle Height (Min): 35"
  • Inside Hand Grip Width: 18.5"
  • Overall Product Height: 29.5"
  • Overall Product Length: 21"
  • Overall Product Width: 27"
  • Primary Product Color: Gray
  • Primary Product Material: Aluminum
  • Seat Depth: 11"
  • Seat Width: 18.75"
  • Seat to Floor Height: 19"-25.5"
  • Width Inside Back Legs: 21"
  • Product Weight Capacity: 300 lbs
  • Warranty: Limited Lifetime


PRICE
$199.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length27 in
Width21 in
Height29-1/2 - 39 in
Weight Capacity300 lbs
Weight8 lbs
Seat Width17 in
Seat Depth11 in
Seat Height19-1/2 - 23-1/2 in
SizeStandard
Depth Opened at Base24"
Width Inside Hand Grip18.5"
Handle Height29-1/2 - 39 in
Width Inside Back Legs21.5"
Overall Width Opened27"

Product Details

TypeRollator
ColorGray
Casters5" Casters
DescriptionClever-Lite LS Adult Walker
Package Quantity1
Manufacturers Part Number10233
BrandDrive Medical

Warranty

WarrantyLifetime Limited