x

Take 15% off your entire order!

Offer applied at checkout

Clevis Stainless T304 5"

Clevis Stainless T304 5"

Item #: WBB359654

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Minimum Quantity: 2

Price: $57.95

Save $2.90 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

CLEVIS STAINLESS T304 5"

STANDARD CLEVIS HANGER, 304 STAINLESS STEEL - Designed for the suspension of non-insulated, stationary pipe lines. Upper locknut must be tightened securely to assure proper hanger performance. Stainless steel hangers are recommended for applications where protection from corrosive environments is needed.

  • PIPE OD 5.563
  • DIMENSION C 8-7/16
  • MAX REC LOAD LBS. 1430
  • DIMENSION F 1-7/16
  • DIMENSION A 5/8
  • WEIGHT LBS 2.04
  • PIPE SIZE INCHES 5
  • CONSTRUCTION Stainless Steel
  • DIMENSION E 4-5/16
  • DIMENSION B 5-11/16
  • BOLT 1/2
  • MATERIAL SIZE BOTTOM 8ga x 1-1/4
  • MATERIAL SIZE TOP 4ga x 1-1/4
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

2 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Clevis Stainless T304 5"

Clevis Stainless T304 5"

Item #: WBB359654

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant