Clearance
x

Take 15% off your entire order!

Offer applied at checkout

BOSCH® Clic-Change Compact Drive Guide, CC60491, 3-1/4" Long, 1/4" Shank - Pkg Qty 10

BOSCH® Clic-Change Compact Drive Guide, CC60491, 3-1/4" Long, 1/4" Shank - Pkg Qty 10

Item #: WBB1039632

(1)

Ships in One Business Day ? Items ship from warehouse within one business day (Mon. - Fri. excluding holidays). Transit times are determined by shipping method and destination.

Enter zip code for delivery date estimate

Shipping to 10465 change

Original Price: $5.60

$2.16 ea.

Clearance Price: $21.60 / Pkg of 10

Save $1.08 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

DeWALT® Pro Drilling/Driving Set DWAMF1280, 80 Pieces

DeWALT® Pro Drilling/Driving Set DWAMF1280, 80 Pieces

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

DeWALT® Impact Ready Adaptor, DW2542IR, 1/4" Hex Shank to 3/8" Socket

DeWALT® Impact Ready Adaptor, DW2542IR, 1/4" Hex Shank to 3/8" Socket

BOSCH® Phillips® #P2 Insert Screwdriver Bits (Carded), 4"L, 1/Pk - Pkg Qty 5

BOSCH® Phillips® #P2 Insert Screwdriver Bits (Carded), 4"L, 1/Pk - Pkg Qty 5

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

BOSCH® Twist Drill Bit Assortment With Fractional Metal Index, BL0029, Black Oxide, 29-Piece

BOSCH® Twist Drill Bit Assortment With Fractional Metal Index, BL0029, Black Oxide, 29-Piece

Free Shipping

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

DeWALT DCD771C2 20V MAX Li-Ion Cordless 1/2" Drill/Driver Kit (2) Bat 1.3Ah Charger & Contractor Bag

DeWALT DCD771C2 20V MAX Li-Ion Cordless 1/2" Drill/Driver Kit (2) Bat 1.3Ah Charger & Contractor Bag

Free Shipping

29 Pc. HSS Import Black Oxide Jobbers Drill Set

29 Pc. HSS Import Black Oxide Jobbers Drill Set

Bosch Clic-Change Compact Drive Guide, CC60491, 3-1/4" Long, 1/4" Shank

Features
  • Change bits without re-chucking
  • Fits all 3/8 In. and 1/2 In. drills
  • Holds the bit securely while allowing for quick and easy bit changes
  • Convert any variable-speed drill into a power screwdriver


  • Product Details

    • Type Screw Guide
    • Brand Bosch
    • Description Fastener Drive Bit
    • Manufacturers Part Number CC60491

    Weights & Dimensions

    • Size Compact in
    • Length 3-1/4 in
    Customer Review

    5.0

    • 5 Star

      1
    • 4 Star

      0
    • 3 Star

      0
    • 2 Star

      0
    • 1 Star

      0

    Most Recent Reviews

    • Most Recent Reviews
    • Highest Rated Reviews
    • Lowest Rated Reviews
    • Reviewer: Anonymous

      Date: August 07, 2014

      Bosch 3-1/4 inch Compact Drive Guide Bit Holder
      Your review:
      Thank you posting your recent review for the Bosch CC60491 drive guide bit holder. We really appreciate your feedback and are pleased to hear that the bit holder worked well for you. Mentioning a website violates our Rating and Reviews writing guidelines so we kindly ask you to remove the blog website URL from it and repost your comments so your review is posted in our website. I have included your original review so you can copy and paste the comments. I am a construction worker by trade, so reviewing tools is right up my alley. Bosch is a name brand I have dealt with alot in the construction world, I have used almost every product Bosch has in their inventory. The other day I was looking around for stuff to review, I found this compact drive guide, brand new still in the package. First off that in itself was amazing to me, I use this type of product all the time. I go through them like candy. So, how did this one escape my wrath? The Bosch 3-1/4 inch Compact Drive Guide is a handle little gizmo that you put your different types of bits into to drive in screws or bolts. If you have a long screw with a smaller head on it, the Compact Drive Guide has a sleeve to slide over the screw, to help the bit avoid slipping off the head of the screw. I don't know how many times I have had a bit slip off the head of the screw and stab right into my finger or hand. I don't know if you have ever had this happen to you, but, believe me it smarts (it hurts in normal terminology. The opinions in this article are my own. I do not work for, or with, the brand mentioned in this article, nor do I have any official relationship with them. I received nothing for this review nor was I paid.
    Product Q & A

    There are no questions for this product.

    Accessories
    DeWALT® Pro Drilling/Driving Set DWAMF1280, 80 Pieces

    DeWALT® Pro Drilling/Driving Set DWAMF1280, 80 Pieces

    Item #: B1035745

    Not Yet Rated

    Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

    $59.95

    10-pc Spiral Extractor & Drill Bit Set in Metal Index

    10-pc Spiral Extractor & Drill Bit Set in Metal Index

    Item #: B223481

    Not Yet Rated

    Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

    $51.95

    Greenlee® DDKIT-1-68 68 Piece Drill Driver Bit Kit

    Greenlee® DDKIT-1-68 68 Piece Drill Driver Bit Kit

    Item #: B1377545

    Not Yet Rated

    Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

    $68.95

    DeWALT® DWA1240 Cobalt Pilot Point® 14 Piece Drill Bit Set to 3/8"

    DeWALT® DWA1240 Cobalt Pilot Point® 14 Piece Drill Bit Set to 3/8"

    Item #: B1036455

    Not Yet Rated

    Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

    $31.95

    Close

    1 Product(s) Added to Cart

    items ()
    Checkout

    You Might Also Like

    DeWALT® Pro Drilling/Driving Set DWAMF1280, 80 Pieces

    $59.95

    Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

    1 item(s) added to cart.

    You have 111 product(s) in your shopping cart.

    CloseShopping Lists
    BOSCH® Clic-Change Compact Drive Guide, CC60491, 3-1/4" Long, 1/4" Shank - Pkg Qty 10

    BOSCH® Clic-Change Compact Drive Guide, CC60491, 3-1/4" Long, 1/4" Shank - Pkg Qty 10

    Item #: WBB1039632

    The item above has been added to your shopping list:

    List name

    Save Item to

    Select List

      Top
      X
      Global Assistant
      View All Orders
      X
      Global Assistant