Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




SwiftWall

Model # :WBB3778105

MPN #: C-P-ABS-08-12-W

SwiftWall® Click Temporary Wall Panel, Class C, 1'W x 8'H, White

Product Description
SwiftWall® Click 95-1/2"H x 36"W Panel has a high impact plastic surface with hair cell texture. Panels are used to quickly divide spaces such as offices, manufacturing plants, construction sites and event spaces. Easy to clean, reconfigure and use over and over again. Simply put the panel in place and click together other components. What spaces do you need to create? Check out SwiftWall® Click on YouTube!For use with SwiftWall® Click 8'

Purchase with:
  • C-DS-ABS-08-KIT-W
  • C-P-ABS-08-48-W-W
  • C-X-08-W
  • C-C-08-W
  • P-SS-W
SwiftWall® Click is a game-changer in modular wall systems, offering a fast, reusable, and effortless solution for temporary walls and rooms. Developed using our proprietary, patented technology, it requires no tools or special skills. Simply click the lightweight components together to easily install, reconfigure, remove, and relocate walls as needed. Reimagine the way you create, divide, and transform space.

PRICE
$495.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width12 in
Height95-1/2 in
Weight17 lbs
Thickness1-1/8 in

Product Details

TypePanel
MaterialABS Plastic
Package Quantity1
ColorWhite
Manufacturers Part NumberC-P-ABS-08-12-W
STC Rating21
BrandSwiftWall

Compliance & Certifications

Fire RatingClass C