- Marinite I ™ One Hour Fire Rated insert is specifically designed for Oxygen/ Fuel gas cylinder separation.
- Designed for use in conjunction with Justritety Cylinder Barricade Racks, G-SGD Series, or may be used as wall mounted free-standing units
- These fire partitions meet and exceed NFPA and CGA requirements for cylinder fire separation partitions of Oxidizing agents and Flammable Gasses.
- Units mount to exterior walls and floor using your fasteners through provided mounting holes
- Lift Hook plate supplied for installation positioning
- Construction features include 14-gauge exterior wall sheathing and continuous rectangular tube frame around full circumference
- Units are fully welded and powder painted for exceptional durability
- Dimensions: 75 x 52 x 1.25 Thick
- Weight: 188 lbs
- Ships via truck
- Shipping Dimensions: 88 x 60 x 11
- Shipping Weight (with packaging): 256 lbs
Fire Resistant Wall Panel, Marinite I™ Fire Block in Steel Shell, 52" x 75"
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$2,832.50
1
1
Ships in 90 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 52 in |
| Depth | 2 in |
| Height | 75 in |
| Weight | 188 lbs |
| Gauge | 14 ga |
Product Details
| Assembly Required | No |
| Color | Gray |
| Material | Steel |
| Package Quantity | 1 |
| Manufacturers Part Number | 35356 |
| Brand | Justrite |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | NFPA, CGA |