Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




SwiftWall

Model # :WBB3778151

MPN #: C-DS-ABS-10-KIT-W

SwiftWall® Click Temporary Wall Single Door Panel Class C, 4'W x 10'H White

Product Description
SwiftWall® Door Panels have a high impact plastic surface with hair cell texture. Panels are used to quickly divide spaces such as offices, manufacturing plants, construction sites and event spaces. Easy to clean, reconfigure and use over and over again. Door comes pre-assembled w/handle and threshold. Simply put door in place and click together other components. Recommended 2 person lift. Door opening 36""W X 88""T What spaces do you need to create? Check out SwiftWall® Click on YouTube! For use with SwiftWall® Click 8' Series

Purchase with:
  • C-P-ABS-10-48-W-W
  • C-C-10-W
  • P-SS-W
SwiftWall® Click is a game-changer in modular wall systems, offering a fast, reusable, and effortless solution for temporary walls and rooms. Developed using our proprietary, patented technology, it requires no tools or special skills. Simply click the lightweight components together to easily install, reconfigure, remove, and relocate walls as needed. Reimagine the way you create, divide, and transform space.

PRICE
$2,169.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width48 in
Height119-1/2 in
Weight88 lbs
Thickness1-1/8 in

Product Details

TypeDoor
MaterialABS Plastic
Package Quantity1
ColorWhite
Manufacturers Part NumberC-DS-ABS-10-KIT-W
STC Rating21
BrandSwiftWall

Compliance & Certifications

Fire RatingClass C