Isolate and contain any worksite with SwiftWall® Class A Pro Panels. Made with aluminum skins and featuring a R7 insulative value, our non-hydroscopic SwiftWall® Temporary Wall Panels also help keep the noise down with a STC21 sound rating. Standard panels are manufactured to a sturdy 4' wide and 1" thick, and come in heights of 4', 8', 10', 12' and 16'. These Pro modular panels can be paired with our track and c-channel accessories to create and transform any space.
SwiftWall® Pro Double Door Panels Class A - 8'W x 10'H - Inswing - White
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$3,389.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 48 in |
| Height | 120 in |
| Weight Capacity | 49.125 lbs |
| Weight | 200 lbs |
| Thickness | 1-1/8 in |
Product Details
| Type | Panel |
| Color | White |
| Series | Pro |
| STC Rating | 21 |
| Material | Aluminum, ABS |
| Package Quantity | 1 |
| Manufacturers Part Number | P-DD-AL-10-W |
| Brand | SwiftWall |
Compliance & Certifications
| Fire Rating | Class A |