Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




SwiftWall

Model # :WBB3145665

MPN #: P-DS-ABS-08-W

SwiftWall® Pro Single Door Panel Class C - 4'W x 8'H - LH Inswing - White

Product Description

Isolate and contain any worksite with SwiftWall® Class C Pro Panels. Made with ABS plastic skins and featuring a R7 insulative value, our non-hydroscopic SwiftWall® Temporary Wall Panels also help keep the noise down with a STC21 sound rating. Standard panels are manufactured to a sturdy 4' wide and 1" thick, and come in heights of 4', 8', 10', 12' and 16'. These Pro modular panels can be paired with our track and c-channel accessories to create and transform any space.

PRICE
$1,455.00

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width48 in
Height96 in
Weight Capacity49.125 lbs
Weight75 lbs
Thickness1-1/8 in

Product Details

TypePanel
ColorWhite
SeriesPro
STC Rating21
MaterialAluminum, ABS
Package Quantity1
Manufacturers Part NumberP-DS-ABS-08-W
BrandSwiftWall

Compliance & Certifications

Fire RatingClass C