Memmert Climate Chamber, 9 Cu.Ft., 115V
Write a Review
|
Questions & Answers (0)
Product Description
HPP 260 Memmert constant climate chambers guarantee the perfect atmosphere for climate and temperature tests. Our HPP260 constant climate chamber is quiet, space-saving, environmentally friendly, and extremely economical. Let us help you build the perfect environmental test chamber.
PRICE
$27,499.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 208 lbs |
| Exterior Dimensions | 32-3/8" x 25-13/16" x 46-5/8" |
Product Details
| Type | Humidity Chambers |
| Color | Silver |
| Door Type | Outer: Solid, Inner: Glass |
| Hertz | 50/60 Hz |
| Convection | Active Humidity Control Chamber |
| Temperature Range | +5 to +70 |
| Capacity | 9 ft³ |
| Voltage | 115 V |
| Number of Shelves | 2 |
| Material | Stainless Steel |
| Watts | 700 W |
| Manufacturers Part Number | HPP 260eco P1 115V |
| Shelf Material | Stainless Steel |
| Brand | Memmert |
| Digital/Analog | Digital |
Warranty
| Warranty | 3 Years |