Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Quincy Lab

Model # :WBB918758

MPN #: 12-140E

Quincy Lab 12-140E Acrylic See Through Door Digital Incubator, 2.0 Cu. Ft., 115V 235W

Product Description
Quincy Lab 12-140E Acrylic See Through Door Digital Incubator, 2.0 Cu. Ft., 115V 235W

The versatile 140 series incubators from Quincy Lab were custom-developed for laboratories that need a dependable, compact incubator for cultures, test kits, eggs and biologicals. For lab applications requiring a constant thermal environment, these units are ideal for clinical, industrial and school laboratories, for physicians' offices, and as a general purpose warming cabinet. Select from the economy of analog control or the accuracy and convenience of digital, from light-pressure thermal convection or the performance of forced uniform air. All units feature high grade aluminum interiors, cold-rolled steel exteriors powder coated in our "clean room" ivory and a bronze acrylic see-through door. E models features include selectable C or F unit in 0.1 display resolution and a continuous self-diagnostic function that prompts if control malfunctions or thermocouple fails. All units UL and C / UL listed for laboratory equipment.

The 140 Series features a see-through Acrylic Door, and offers a temperature range up to 62°C (143°F), in three variations depending on your needs: analog, digital, or digital with fan which is ideal for large or high-density loads requiring faster warm-through times.

Please Note: This unit is 115 Volts for use in the U.S. Also available in 230 Volts for use in foreign countries.

PRICE
$1,025.00

1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight55 lbs
Exterior Dimensions19"D x 13"D x 21"H
Inside Dimensions18"W x 16"H x 12"D

Product Details

Assembly RequiredYes
TypeIncubators
Amperage1.9 A
Door TypeAcrylic See Through
ConvectionGravity Convection
Capacity2 FT³ ft³
Voltage115 V
Stability(+/-) 0.5°C
Number of Shelves1
MaterialHigh-Grade Aluminum Interior, Cold-Rolled Steel Exterior
DescriptionAcrylic See Through Door Digital Incubator
Watts235 W
Manufacturers Part Number12-140E
ThermostatDigital
BrandQuincy Lab
Digital/AnalogDigital

Warranty

Warranty18MO mo