Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




UltraSite

Model # :WBB3789486

MPN #: UPLAY-016-P

UltraSite® Clingman's Dome with Ground Spikes, Multi-color

Product Description
Named after the highest point in the Smokey Mountain National Park, Clingmans Dome offers children three challenging climbers and two exciting slides. An exciting Castle Bridge and Crawl Tunnel connects decks, giving children multiple traversing options. Ground level music components offer exciting play value for children of all ages.

This structure meets ADA guidelines and is commercially compliant with ASTM & CSPC. A ground spike surface mount is included with the structure. Plastics: Heavy-duty rotomolded & blow molded components. Critical Fall Height: 6'0".

Perfect for easy-install, commercially compliant and budget-conscious solutions for daycares, churches and apartment complexes! Assembly required.

Features:
  • Crawl Tunnel with Panels
  • Window Panel
  • Rain Wheel (Below Deck)
  • Bongo and Bass Drums (Below Deck)
  • 6' Wave Slide
  • 6' Beanstalk Climber
  • 6' Arch Climber
  • Rocky Mountain Climber
  • Curved Slide
  • Capacity: 35-45"


PRICE
$26,975.00

1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length38 ft 1 in
Width30 ft 8 in
Fall Height6 ft

Product Details

Assembly RequiredYes
TypePlay Systems
Recommended Age5 to 12
Capacity35-45 Children
ColorMulti-color
Manufacturers Part NumberUPLAY-016-P
BrandUltraSite