Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Manitowoc

Model # :WBM2096436

MPN #: D420

Manitowoc Ice D420 Ice Bin, Stainless Steel Exterior, Top-Hinged Front Opening Access Door

Product Description

Preserve your ice with the D420 ice bin by Manitowoc. This unit is only 30 inches wide and holds up to 310 pounds of ice.

PRICE
$1,769.00

1
1
Free Shipping Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width22 in
Depth34 in
Height50 in
Weight108 lbs

Product Details

Storage Capacity310 lbs
TypeIce Storage Bin
Mounting LocationTop Mount - Ice Machine
MaterialStainless Steel, Plastic
ColorSilver
Manufacturers Part NumberD420
BrandManitowoc

Warranty

Warranty3 yr