Clipper ® Finished End Panel, 18"D X 87"H, Jet Black
Write a Review
|
Questions & Answers (0)
Product Description
Penco Finished End Panels are formed sheet steel panels used to finish the end of a shelving row. Panels attach to posts to cover holes and hardware. Presents an attractive finish and appearance. Must be used with Box Post at front and Angle Post at rear.
PRICE
$99.95
1
1
Ships in 49 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Depth | 18 in |
| Height | 87 in |
Product Details
| Type | End Panel |
| Country of Origin | USA |
| Material | Steel |
| Color | Black |
| Manufacturers Part Number | 18440H-949 |
| Accessory Type | Panel |
| Brand | Penco |