Global Industrial
Model # :WB412644
Global Industrial Clip Label Impact Indicators, 75G Range, 100/Box - Pkg Qty 20
Write a Review
|
Questions & Answers (0)
Product Description
Standout Features:
✓ Cost-effective way to detect mishandling of sensitive products.
✓ Designed for devices and packages with limited surface area.
✓ Simple to use and analyze.
Easily hold your impact tube indicator in place with the Global Industrial 75G Clip Label Impact Indicator. Users can easily peel and stick their clip to the desired package or shipment. No electric power required. 1-Year Limited Warranty.
✓ Cost-effective way to detect mishandling of sensitive products.
✓ Designed for devices and packages with limited surface area.
✓ Simple to use and analyze.
Easily hold your impact tube indicator in place with the Global Industrial 75G Clip Label Impact Indicator. Users can easily peel and stick their clip to the desired package or shipment. No electric power required. 1-Year Limited Warranty.
CLEARANCE PRICE
$1,399.00 Sold in packages of 20 / $69.95 ea
was $3039.00Save $1640.00 (54%)
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1-27/32 |
| Width | 1-9/64 in |
| Range | 75G |
Product Details
| Type | Impact Indicators |
| Security | Tamperproof |
| Color | White |
| Shelf Life | 2 Years |
| Operating Temperature | (-13°F - 176°F) -25°C - 80°C |
| Indicator Type | Impact |
| Trigger | Impact |
| Recommended Use | Handheld Device, Scanner |
| Activation Method | Live |
| Package Quantity | 100 |
| Manufacturers Part Number | 412644 |
| Adhesive | Acrylic |
| Resettable | No |
| Sensor Type | Visual - Irrevesible White to Red Color Change |
| Brand | Global Industrial |
Warranty
| Warranty | 1 yr |