Metal Merchandising Strips, 12 Stations, 31"L, Glossy, Black - Pkg Qty 50
Write a Review
|
Questions & Answers (0)
Product Description
Show more and sell more with Clip Strip metal merchandising strips! Designed to support double-sided metal strips, they easily slip into steel shelf perforations. Made of 12 guage steel, they can be inserted into the first or second set of steel shel perforations. Finished Powder Coated Steel available in Off-White Silver or Glossy Black, Genuine coil spring clips for secure gripping power and ease of operation, Can be used with our PCA price channel adapter, Scan tag included at no extra charge measures 2 1/2" W x.
PRICE
$221.00 Sold in packages of 50 / $4.42 ea
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 31 in |
Product Details
| Material | Steel |
| Package Quantity | 50 |
| Description | Metal Merchandising Strip |
| Color | Black |
| Manufacturers Part Number | MS-29BK |
| Brand | Clip Strip Corp. |