Clip Strip®, 12 Station, W/Suction Cup, W/Header, 34-1/4"L, White - Pkg Qty 500
Write a Review
|
Questions & Answers (0)
Product Description
Clip Strip® is designed so that your product can be hooked or clipped. Clip strips are molded in white or black HIPS and available with tape for adhesion to your retail displays! No Tape 12 Stations with Header & (3) Suction Cups 34 1/4" L (available in white & black).
PRICE
$1,025.00 Sold in packages of 500 / $2.05 ea
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 34-1/4 in |
Product Details
| Type | Clip Strip W/ Suction Cup |
| Material | Polypropylene |
| Package Quantity | 500 |
| Description | Clip Strip W/ Suction Cup |
| Color | White |
| Manufacturers Part Number | CS-12SCHD |
| Brand | Clip Strip Corp. |