Marathon Motors Closed-Coupled Pump Motor, U210, 15HP, 230/460V, 1800RPM, 3PH, 254JPV FR, DP
Write a Review
|
Questions & Answers (0)
Product Description
Marathon's pump line of motors includes single or three phase jet pump motors, square flange motors, close-coupled pump motors, and P-Base vertical solid shaft pump motors. The motors are stocked in totally enclosed fan cooled, open drip proof, and many explosion Proof Motors.
PRICE
$2,819.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 224 lbs |
| Opposite End Bearing Size | 6208 |
| Drive End Bearing Size | 6309 |
Product Details
| 60 Hertz kW | 11.2 kW |
| 50 Hertz Horsepower | 12 HP |
| 50 Hertz SF | 1.15 |
| KVA Code | G |
| Motor RPM 50 Hertz | 1500 rpm |
| IP Code | 12 |
| 60 Hertz RPM | 1800 rpm |
| Motor RPM 60 Hertz | 1800 rpm |
| 50 Hertz Voltage | 190/380 V |
| 50 Hertz FLE | 90.20 Percent % |
| Mounting Location | C-Face Footless |
| Phase | 3 |
| Manufacturers Part Number | U210 |
| Enclosure | DP |
| 50 Hertz Full Load Amps | 37/18.5 A |
| Service Factor | 1.15 |
| Bearing Drive End | 6309 |
| Brand | Marathon Motors |
| 50 Hertz Kilowatts | 9 kW |
| RPM | 1,800, 1,500 rpm |
| Insulation Class | F |
| Horsepower | 15 HP |
| Orientation | Shaft Down |
| Frame | 254JPV |
| Starting Type | Across the Line |
| Enclosure Type | Open/Drip Proof |
| Voltage | 230, 460 V |
| Full Load Efficiency | 91 |
| Full Load Amps | 38.5/19.2 A |
| Duty | Continuous |
| Ambient Temperature | 40 °C |
| RPM Range | 1701-1800 rpm |
Compliance & Certifications
| CSA Certified | Y |
| CE Approved | Y |
| NEMA Design | B |
| UL | Recognized Construction |