Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Marathon Motors

Model # :WBB869329

MPN #: Z429

Marathon Motors Closed-Coupled Pump Motor, Z429, 7.5HP, 230V, 3600RPM, 1PH, 213JP FR, DP

Product Description
Marathon's pump line of motors includes single or three phase jet pump motors, square flange motors, close-coupled pump motors, and P-Base vertical solid shaft pump motors. The motors are stocked in totally enclosed fan cooled, open drip proof, and many explosion Proof Motors.

PRICE
$1,665.00

1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight118 lbs
Opposite End Bearing Size6206
Drive End Bearing Size6309

Product Details

60 Hertz kW5.6 kW
KVA CodeF
IP Code22
60 Hertz RPM3600 rpm
Motor RPM 60 Hertz3600 rpm
Mounting LocationC-Face Rigid
Phase1
Manufacturers Part NumberZ429
EnclosureDP
Service Factor1.15
Bearing Drive End6309
BrandMarathon Motors
RPM3,600 rpm
Insulation ClassB
Horsepower7-1/2 HP
OrientationHorizontal
Frame213JP
Starting TypeCap Start Ind Run
RotationCCW °
Enclosure TypeOpen/Drip Proof
Voltage230 V
Full Load Efficiency78.5
Full Load Amps37 A
DutyContinuous
Ambient Temperature40 °C
RPM Range3001-3600 rpm

Compliance & Certifications

CSA CertifiedY
CE ApprovedY
NEMA DesignL
ULRecognized Construction