Lyon® Closed Front Base, 48"W x 4"H, Dove Gray Powder Coat Paint, 20 Pack
Write a Review
|
Questions & Answers (0)
Product Description
48"W x 4"H Closed Front Base - fits Angle and Beaded Posts - 20 Pack
PRICE
$259.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 48 in |
| Height | 4 in |
| Weight | 45 lbs |
Product Details
| Type | Base Strip |
| Country of Origin | USA |
| Material | Steel |
| Color | Gray |
| Manufacturers Part Number | DDJ10793420 |
| Accessory Type | Base Strip |
| Brand | Lyon |