Lyon® Closed Front Base, 36"W x 4"H, Dove Gray Powder Coat Paint, 20 Pack
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Width | 36 in |
| Height | 4 in |
| Weight | 34 lbs |
Product Details
| Type | Base Strip |
| Country of Origin | USA |
| Material | Steel |
| Color | Gray |
| Manufacturers Part Number | DDJ10793220 |
| Accessory Type | Base Strip |
| Brand | Lyon |
Related Products
Enhance your warehouse 8000 series Steel Shelving. Adding Lyon's® closed 8000 series base strips help prevent items from falling beneath the shelving unit. When used with closed uprights these strips help close off the entire bottom of the shelving section. Features of Lyon's® Base Strips for 8000 Series Shelving The strip ends extender longer on the bottom to fit behind T-Posts on either side. Easily attach the closed strip to the front flange of the shelf with 3 push-in fasteners. These closed bases are made of heavy-gauge steel and are available to fit 36-inch wide Closed Shelving ...
Locker rooms take on a neater appearance and become easier to keep clean when you add a Lyon® closed front base. Our closed bases help seal off the bottom of a locker preventing things from piling up under them. We proudly manufacture these front bases in the USA. We offer our locker accessories with a durable powder coat finish. This powder coat paint finish will help protect your locker accessories from everyday use. Features: Improves the overall appearance and cleanliness of locker rooms Prevents debris and clutter from accumulating under lockers For use with Standard Lockers with 6" ...
Enhance your 2000 series and 8000 series Industrial Metal Shelving with these metal bin fronts. Lyon's® bin fronts help prevent your items from hanging over a shelf or falling off the industrial steel shelving unit. Lots of parts or products are round and can roll around on shelving. This will help prevent your items from rolling off your shelving and breaking. These heavy-gauge fronts feature both curled tops and bottom edges to create a smooth and safe edge. We make our metal bin fronts from heavy-gauge steel. A bin front easily attaches to either 36-inch-wide shelves using the included ...
Keep your warehouse neat and organized by adding Lyon's steel shelf dividers to your Industrial Shelving! Use dividers to create dedicated bin spaces for products and parts. These dividers have been designed especially for Lyon's Updated 8000 Series and 2000 Series Shelving with 1-inch-wide divider spacing. Lyon makes each divider out of 22-gauge steel for a lifetime of maximum durability! Notches on the top allow the divider to fit snug underneath the box shelf for a sleek look. Keep in mind the height of the steel shelf divider does set the space between your shelves. Features of Our ...
Enhance your warehouse 2000 series steel shelving with the closed front base strip. Adding a Lyon® closed base strip helps prevent items from falling and rolling under the shelving unit. When used with closed uprights these closed front bases help close off the entire bottom of the Industrial Steel Shelving section. Lyon® 2000 series steel shelving offers a complete storage solution for everything from basic backroom storage to integrated warehouse applications. Our 2000 series shelving design makes it easy to either change or add to your storage solution. Our versatile base strip fits ...