Hallowell® Closed Front Base For Locker, 18"W x 1/8"D x 6"H, Stainless Steel
Write a Review
|
Questions & Answers (0)
Product Description
Hallowell® 304 Stainless Steel Lockers are the perfect solution for areas prone to rust and sanitation concerns and are ideal for food industry, pool area and outdoor applications. It is made of Cold Rolled Sheet Steel.
PRICE
$41.95
1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 18 in |
| Depth | 1/8 in |
| Height | 6 in |
| Weight | 2 lbs |
Product Details
| Type | Front Base |
| Color | Silver |
| Accessory Type | Front Base |
| Material | Steel |
| Description | Closed Front Base For Stainless Steel Locker |
| Package Quantity | 1 |
| Manufacturers Part Number | KCFB18SS |
| Brand | Hallowell |
Warranty
| Warranty | 2 yr |
Compliance & Certifications
| Certifications | Greenguard |