Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Durham Mfg.

Model # :WBB2337094

MPN #: 3405-95

Durham Mfg.® 5 Drawer Workbench, Steel Square Edge, 60-1/8"W x 24-1/4"D, Gray

Product Description
This stationary workstation comes with 1 fixed shelf and vice support shelf on side, 5 drawers and 1 lockable door, back end stops. It has keys for drawers.

Features:
  • 14 gauge all-welded steel construction
  • 48"W x 24"D cabinet with a welded 12" vice support; overall width is 60"
  • Full extension drawers each have 100 lbs capacity
  • Drawers move smoothly on ball bearing slides
  • Drawer size (4) 20-7/16"W x 14-11/16"D x 5-7/8"H
  • Back and end stops
  • 6"H - 3/16" thick base/legs with pre-punched holes provided for lagging to floor
  • Door has 3-point locking handle with cylinder lock and 4 keys
  • Ships fully assembled
  • Durable, gray, textured powder coat finish
  • 14 gauge top and 14 gauge shelf


PRICE
$1,539.00

1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width60-1/8 in
Depth24-1/4 in
Height36-3/16 in
Weight Capacity2000 lbs
Weight252 lbs
Nominal Height36 in

Product Details

Assembly RequiredNo
TypeService Bench Cabinet
ColorGray
Number of Drawers5
Style5 Drawer / 1 Cabinet
Edge TypeSquare
Mobile or StationaryStationary
Number of Shelves1
MaterialSteel
Construction TypeAll-Welded
Package Quantity1
Leg TypeFixed
Manufacturers Part Number3405-95
Top MaterialSteel
BrandDurham Mfg.

Warranty

Warranty1 yr