Features:
- Reusable polyurethane foam is soft as a cloud
- Foam is lightweight and has high resistance to mildew
Model # :WBB3177885
Weights & Dimensions
| Length | 18 ft |
| Width | 12 in |
| Thickness | 2 in |
Product Details
| Type | Cloud Foam Rolls |
| Material | Polyurethane Foam |
| Package Quantity | 1 |
| Description | Soft Foam Roll |
| Color | White |
| Manufacturers Part Number | B3177885 |
| Brand | Global Industrial |