Features:
- Shock absorbing foam protects delicate items
- Provides light cushioning and surface protection
- Moisture-resistant
- UPSable sized rolls
Model # :WBB546069
Weights & Dimensions
| Length | 900 ft |
| Width | 12 in |
| Thickness | 1/16 in |
Product Details
| Type | UPSable Air Foam Rolls |
| Material | Polyethylene |
| Package Quantity | 1 |
| Color | White |
| Manufacturers Part Number | B546069 |
| Bundle | 1 |
| Brand | Global Industrial |
| Recyclable | No |