NPS® Cluster Swivel Booth, 24"x48", Particleboard Core/T-Mold, Navy Seat, Gray Top
Write a Review
|
Questions & Answers (0)
Product Description
Seat flex back tested to resist 425 lbs off force. 13-gauge steel frame seats are mounted on an industrial grade swivel base under-table 11-gauge framing system.
.
.
PRICE
$1,185.00
1
1
Ships in 47 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 48 in |
| Width | 61-1/2 in |
| Height | 33 in |
| Weight Capacity | 450 lbs |
| Seat Width | 17-1/2 in |
| Seat Depth | 15-1/2 in |
| Seat Height | 17-1/2 in |
| Min Back Height | 15-3/4 in |
| Max Back Height | 15-3/4 in |
| Back Width | 17-1/4 in |
| Back Height | 15-3/4 in |
Product Details
| Frame Color Family | Gray |
| Stackable | No |
| Arm Type | Armless |
| Manufacturers Part Number | CSBG2448-PBTMGY04 |
| Shape | Rectangle |
| Brand | National Public Seating |
| Type | Cluster Swivel Booth |
| Series | CSB Booth Sets |
| Top Color Family | Gray |
| Casters | No |
| Number of Seats | 4 |
| Seat Color Family | Blue |
| Package Quantity | 1 |
| Frame Material | Steel |
| Leg Type | T-Shaped |
| Back Type | Flex Back |
| Seat Material | Plastic |
| Top Material | Particleboard |
Compliance & Certifications
| Certifications | ANSI-BIFMA Certified; MAS Certified Green |