Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Grosfillex

Model # :WBB3172876

MPN #: US928288

Grosfillex® Sigma 34" Square Aluminum Table w/ Umbrella Hole, Volcanic Black

Product Description
• Made from 100% aluminum, it features rust and UV resistance
• Includes adjustable footpads and an umbrella hole to accommodate multiple configurations
• Ships complete for easy assembly The 34" Grosfillex® Sigma Table refreshes your outdoor dining area with its sleek, slatted design. The Grosfillex® Sigma Complete Metal Table will be a beautiful addition to your outdoor restaurant & patio dining floorplan. This 100% aluminum table comes complete in one carton with all hardware and easy-to-read instructions. It is easy and fast to assemble. The Sigma features a standard design to complement your restaurant decorating scheme. It is simple to maintain – just wipe with a cloth and mild soap when needed. Rust and UV resistant. Features adjustable footpads and an umbrella hole (with cap).

Features:
  • Slatted aluminum table cleans up quickly and easily
  • Ships complete
  • Strong, sturdy design
PRICE
$679.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length33-1/2 in
Width33-1/2 in
Depth33-1/2 in
Height29-5/16 in
Weight26.5 lbs

Product Details

Assembly RequiredYes
TypeDining Table
Frame Color FamilyVolcanic Black
ColorBlack
Table Top Color FamilyVolcanic Black
Table Top MaterialAluminum
Frame MaterialAluminum
Leg Type4-Legs
Manufacturers Part NumberUS928288
CollectionSigma
ShapeSquare
BrandGrosfillex

Warranty

Warranty2 Years