Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands BESTSELLER

Interion Cluster Swivel Booth, Particleboard Core/T-Mold, 24" x 48", Blue Seat, Gray Nebula Top

Product Description
✓ Clustered design maximizes seating capacity & encourages conversation
✓ Legless stools are mounted to the table's base for added stability
✓ 4 blue swivel seats allow for easy movement and adjustments

The Global Industrial™ Cluster Swivel Booth is your solution to maximizing seating capacity in high-traffic areas such as cafeterias, lunch rooms, break rooms, and more. Built for lasting durability, this booth features a heavy-duty 11-gauge steel under-table framing system, tamper-free hardware, T-shaped legs for added stability, and a high-pressure laminate tabletop with a 1.2" core. The four blue seats are permanently mounted to an industrial-grade 13-gauge steel swivel base, preventing wear at the legs and lost or misplaced stools, while the unique seat back design provides ultimate comfort.

  • Seat Flex Back tested by SGS Labs to resist 425 lbs. of force
  • Ample space between the tabletop and seatback
  • PRICE
    $1,149.00

    1
    1
    Ships in 35 Business Days
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Length48 in
    Width61-1/2 in
    Height30 in
    Weight Capacity300 lbs
    Top Thickness1-3/16 in

    Product Details

    Assembly RequiredYes
    TypeCluster Swivel Booth
    Frame Color FamilyGray
    Top Color FamilyGray Nebula
    CastersNo
    FoldableNo
    Seat Color FamilyBlue
    DescriptionCluster Swivel Booth
    Frame MaterialSteel
    Leg TypeT-Leg
    Manufacturers Part NumberINT-CSBG2448-PBTM-GY04
    ShapeRectangle
    Top MaterialParticleboard/Laminate
    BrandInterion by Global Industrial

    Warranty

    Warranty10 yr