Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Drive Medical

Model # :WBB2288617

MPN #: WB1400-2GJB

Drive Medical WB1400-2GJB Wallaby Pediatric Folding Wheelchair, 14" Seat, Jet Fighter Blue

Product Description
This foldable pediatric wheelchair provides mobility, comfort and safety. Perfect for an active user. The wheelchair offers flip-back padded desk arms, swing-away footrests, calf strap, pelvic belt, and adjustable height push handles as standard features. WC19 bus transit compliant for users between 50 and 80 lbs (standard transit brackets included).

Features & Benefits:
  • Height adjustable push handles to perfectly fit the care-giver
  • Pelvic belt for added positioning support
  • Flip Back Armrests allows for easier transfers
  • Anti-Tippers prevents tipping backwards
  • Headrest extension for added head support primarily for safety during transport
  • Elevating legrests allow for elevation of legs accommodate casts or contractures
  • Standard Transit Tie Down Brackets; WC19 Compliant when used with item WB 8021 for users between 50 and 80 lbs
  • Height adjustable push handles
  • Flip back padded desk arms
  • Pelvic belt standard
  • Push to lock wheel locks
  • 22" Rear wheels with 6" front casters
  • Swingaway footrests with tool free height adjustment and calf strap
Product Specifications:
  • Actual Product Weight: 37 lbs
  • Armrest to Floor Height: 7"
  • Back of Chair Height: 14"
  • Closed Width: 12"
  • Handle Height (Max): 39"
  • Handle Height (Min): 33"
  • Number of Wheels: 4
  • Overall Product Height: 39"
  • Overall Product Length: 39"
  • Overall Product Width: 22"
  • Primary Product Color: Jet Fighter Blue
  • Primary Product Material: Steel
  • Product Weight Capacity: 150 lbs
  • Seat Depth: 14"
  • Seat Width: 14"
  • Seat to Floor Height: 19"
  • Warranty: 1 Year Limited


PRICE
$565.00

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length39 in
Width22 in
Height39 in
Weight Capacity150 lbs
Weight37 lbs
Seat Width14 in
Seat Depth14 in
Seat Height19 in
SizePediatric

Product Details

Assembly RequiredYes
TypePediatric Wheelchair
ArmrestsFlip Back Desk Arms
ColorBlue
SeriesWallaby
CastersFront: 6", Rear: 22"
FootrestSwing-away Footrests
MaterialSteel
DescriptionWallaby Pediatric Wheelchair
Package Quantity1
Manufacturers Part NumberWB1400-2GJB
BrandDrive Medical

Warranty

Warranty1 yr