Cal-Mil 2041 - Classic Cup & Lid Organizer 14-1/2"W x 8-3/4"D x 10-3/4"H
Write a Review
|
Questions & Answers (0)
Product Description
This organizer is perfect for the coffee bar. With 4 areas total to hold either cups or lids, it has never been easier for someone to get all they need for their coffee fix. In addition to cups and lids, there are also areas to insert straws and stir sticks.
PRICE
$179.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 14-1/2 in |
| Depth | 8-3/4 in |
| Height | 10-3/4 in |
Product Details
| Material | ABS Plastic |
| Number of Compartments | 6 |
| Description | Classic Cup & Lid Organizer |
| Color | Black |
| Manufacturers Part Number | 2041 |
| Brand | Cal-Mil |