This display holds plates and napkins and is perfect for any event This display holds plates and napkins and is perfect for any event. It features a two tiered black frame that will complement any decor and keep things organized at your station. It features a two tiered black frame that will complement any decor and keep things organized at your station.
Cal-Mil 1455 Iron Napkin and Plate Display 9-1/2"W x 14"D x 10"H
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$149.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 9-1/2 in |
| Depth | 14 in |
| Height | 10 in |
Product Details
| Material | Iron |
| Description | Napkin and Plate Display |
| Color | Black |
| Manufacturers Part Number | 1455 |
| Brand | Cal-Mil |