Cal-Mil 2019-60 Bamboo Condiment Station 15"W x 4-3/4"D x 19-3/4"H
Write a Review
|
Questions & Answers (0)
Product Description
This bamboo condiment station is the answer you've been looking for. With plenty of room for teas, sugars, or other packets in front as well as two bigger middle sections, this station is optimal for anyone looking for a way to brighten a display. Product Features: Eco Friendly.
PRICE
$249.95
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 15 in |
| Depth | 4-3/4 in |
| Height | 19-3/4 in |
Product Details
| Material | Bamboo |
| Number of Compartments | 10 |
| Description | Condiment Station |
| Color | Brown |
| Manufacturers Part Number | 2019-60 |
| Brand | Cal-Mil |