x

Take 15% off your entire order!

Offer applied at checkout

Cal-Mil 311-12 Gourmet Cover 12" Dia. x 7"H - Pkg Qty 6

Cal-Mil 311-12 Gourmet Cover 12" Dia. x 7"H - Pkg Qty 6

Item #: WBB1521891

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$41.95 ea.

Price: $251.70 / Pkg of 6

Save $12.59 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

These gourmet covers are a great addition to any presentation. They provide excellent product visibility and will keep your homemade creations fresh at your grocery store, deli, cafe, market or bakery. Pair with a clear or black tray and it will complement any food service area.

  • BRAND Cal-Mil
  • MANUFACTURERS PART NUMBER 311-12
  • DESCRIPTION Gourmet Cover
  • LENGTH INCHES 12
  • WIDTH INCHES 12
  • HEIGHT INCHES 7
  • COLOR Clear
  • DIAMETER INCHES 12
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Cal-Mil 311-12 Gourmet Cover 12" Dia. x 7"H - Pkg Qty 6

Cal-Mil 311-12 Gourmet Cover 12" Dia. x 7"H - Pkg Qty 6

Item #: WBB1521891

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant