x

Take 15% off your entire order!

Offer applied at checkout

Cal-Mil 475-6-55 Stainless Steel Housing 6"W x 7"D x 6"H

Shown in Different Colors

Cal-Mil 475-6-55 Stainless Steel Housing 6"W x 7"D x 6"H

Item #: WBB1521620

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $49.95

Save $2.50 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Showcase your chilled items with these unique and stylish housings that feature a stainless steel or copper body. Available in various sizes, these housings are great to display and organize your items at your restaurant, hotel buffet, or catered event.

  • BRAND Cal-Mil
  • MANUFACTURERS PART NUMBER 475-6-55
  • HEIGHT INCHES 6
  • WIDTH INCHES 6
  • DEPTH INCHES 7
  • COLOR Stainless Steel
  • DESCRIPTION Housing
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Cal-Mil 475-6-55 Stainless Steel Housing 6"W x 7"D x 6"H

Cal-Mil 475-6-55 Stainless Steel Housing 6"W x 7"D x 6"H

Item #: WBB1521620

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant