Cambro UC1000192 - Ultra Camtainer Beverage Carrier, Insulated Plastic, 10-1/2 Gal. Capacity, Green
Write a Review
|
Questions & Answers (0)
Product Description
Ultra Camtainer® Beverage Carrier, insulated plastic, 10-1/2 gallon capacity, granite green, NSF approved
PRICE
$399.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 20-1/2 in |
| Width | 20-1/2 in |
| Depth | 16-1/4 in |
| Height | 25-3/4 in |
Product Details
| Type | Beverage Carrier |
| Capacity | 10.5GAL |
| Material | Polyethylene |
| Package Quantity | 1 |
| Color | Green |
| Manufacturers Part Number | UC1000192 |
| Brand | Cambro |