x

Take 15% off your entire order!

Offer applied at checkout

Cal-Mil 530 Classic Square Turntable Cardholder 4"W x 4"D x 6"H - Pkg Qty 12

Shown in Different Sizes

Cal-Mil 530 Classic Square Turntable Cardholder 4"W x 4"D x 6"H - Pkg Qty 12

Item #: WBB1522926

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$19.25 ea.

Price: $231.00 / Pkg of 12

Save $11.55 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Classic, Turn able, 3 Sided tabletop cardholders. Made out of clear acrylic to display your specials, menus, and much more.

  • BRAND Cal-Mil
  • MANUFACTURERS PART NUMBER 530
  • DESCRIPTION Turntable Cardholder
  • WIDTH INCHES 4
  • DEPTH INCHES 4
  • HEIGHT INCHES 6
  • COLOR Clear With Black Base
  • CONSTRUCTION Acrylic
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Cal-Mil 530 Classic Square Turntable Cardholder 4"W x 4"D x 6"H - Pkg Qty 12

Cal-Mil 530 Classic Square Turntable Cardholder 4"W x 4"D x 6"H - Pkg Qty 12

Item #: WBB1522926

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant