x

Take 15% off your entire order!

Offer applied at checkout

Cal-Mil 972-3-17 Classic Beverage Dispenser 3 Gallon 11"W x 11"D x 22"H Charcoal Granite

Cal-Mil 972-3-17 Classic Beverage Dispenser 3 Gallon 11"W x 11"D x 22"H Charcoal Granite

Item #: WBB1521894

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $605.00

$100.83/mo suggested payments with 6 month special financing OR Save 5%on Purchase.

Quantity

Customers Also Viewed

This dispenser is great for parties, catering, or any buffet. It has a variety of bases and sizes, which makes it perfect to customize to your specific setting. Its unique octagonal design features an interior ice chamber to keep your beverage cold and fresh. Product Features: Removable ice chamber, Removable spigot for cleaning, Removable base for easy transportation, BPA Free.

  • BRAND Cal-Mil
  • MANUFACTURERS NUMBER 972-3-17
  • MANUFACTURERS PART NUMBER 972-3-17
  • CAPACITY GALLONS 3
  • HEIGHT INCHES 22
  • WIDTH INCHES 11
  • DEPTH INCHES 11
  • COLOR FINISH Charcoal Granite
  • DESCRIPTION Cal-Mil 972-3-17 Classic 3 Gallon Granite Charcoal Acrylic Beverage Dispenser wi
  • BPA FREE Yes
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Cal-Mil 972-3-17 Classic Beverage Dispenser 3 Gallon 11"W x 11"D x 22"H Charcoal Granite

Cal-Mil 972-3-17 Classic Beverage Dispenser 3 Gallon 11"W x 11"D x 22"H Charcoal Granite

Item #: WBB1521894

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant