x

Take 15% off your entire order!

Offer applied at checkout

Cal-Mil C1222-8 3 Tier Round Bowl Display For 8" Dia. Bowls Black

Cal-Mil C1222-8 3 Tier Round Bowl Display For 8" Dia. Bowls Black

Item #: WBB1522388

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $60.95

Save $3.05 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Create your own bowl display and transform your food service area with this three tiered bowl frame. With your choice of various colored bowls, it can be transformed to match your own style. If features a modern and bold steel frame that stylishly holds bowls of all sorts of colors. Product Features: Eco Friendly, Holds 8" Bowl (Sold Separately).

  • BRAND Cal-Mil
  • MANUFACTURERS PART NUMBER C1222-8
  • DESCRIPTION Tiered Bowl Display
  • WIDTH INCHES 8
  • DEPTH INCHES 16
  • HEIGHT INCHES 18
  • COLOR Black
  • NUMBER OF TIERS 3
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Cal-Mil C1222-8 3 Tier Round Bowl Display For 8" Dia. Bowls Black

Cal-Mil C1222-8 3 Tier Round Bowl Display For 8" Dia. Bowls Black

Item #: WBB1522388

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant