Oblong Chrome Tray W/Integrated Handle.
Winco CMT-1912 Rectangular Serving Tray with Handles, 19"L, Chrome, Gadroon Edge W/ Engraving - Pkg Qty 12
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$335.40 Sold in packages of 12 / $27.95 ea
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 19 in |
| Width | 12 1/2 in |
Product Details
| Style | Gadroon Edge W/ Engraving |
| Type | Tray |
| Material | Chrome |
| Package Quantity | 12 |
| Description | Rectangular Serving Tray with Handles |
| Manufacturers Part Number | CMT-1912 |
| Shape | Oblong |
| Brand | Winco |