Cambro 1318MT110 - Market Tray 13" x 18", Black - Pkg Qty 12
Write a Review
|
Questions & Answers (0)
Product Description
Black Market Tray will attractively merchandise food. Ideal for use in bakeries, supermarkets and delis. High-impact resistant Fiberglass with aluminum reinforced rims for strength. Tray resists odors and will not oxidize like aluminum trays.
PRICE
$240.00 Sold in packages of 12 / $20.00 ea
1
1
Ships in 13 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 17-3/4 in |
| Width | 12-5/8 in |
| Height | 1-1/16 in |
Product Details
| Material | Fiberglass with Aluminum Reinforced Rims |
| Package Quantity | 12/Case |
| Description | Market Tray |
| Color | Black |
| Manufacturers Part Number | 1318MT110 |
| Brand | Cambro |