Extech HD700 Differential Pressure Manometer, Digital, 9.8 oz.
Write a Review
|
Questions & Answers (0)
Product Description
Extech HD700 Differential Pressure Manometer, Digital, 9.8 oz.
Differential Pressure Manometer (2psi). Low range (0 to 2psi), High Resolution (0.001psi) Gauge/Differential Pressure meter.
Differential Pressure Manometer (2psi). Low range (0 to 2psi), High Resolution (0.001psi) Gauge/Differential Pressure meter.
PRICE
$349.95
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 1.2 in |
| Height | 2.9 in |
| Weight | 10 lbs |
Product Details
| Power Source | Battery |
| Description | Differential Pressure Manometer |
| Manufacturers Part Number | HD700 |
| Case Included | Yes |
| Brand | Extech |
| Max Pressure | 10 psi |