Enhance shop versatility with a wide range of quality accessories from JET®. Features: Hinged doors to store supplies Sturdy steel metal stand built to fit the JET® BDB-929 lathe Prop 65 - Cancer and Reproductive Harm
If space is at a premium in your shop, this is the bandsaw for you. With quick release blade tension, upper and lower ball bearing blade guides, an extra-large cast iron tilting table, and an easily adjustable LED work light - this well-equipped bandsaw has all the features you're used to on bigger bandsaws. Compact benchtop design allows for easy transport to different shop locations. Rigid steel stand allows bandsaw to transition from the benchtop to the floor. Reinforced steel base can be bolted to stand or work bench. 1/2 HP induction motor easily handles various cutting applications. ...
Bench Lathe Cabinet Stand Enhance shop operations and versatility with a wide range of quality accessories from JET. Features: All steel construction Two side doors for storing supplies
Fits most JET benchtop machines. The table has a 20" x 29" work surface. Table height is adjustable from 30" to 35". Steel construction with MDF top can hold up to 300 pounds.