JET JT9-708566 Model JSG-6SA Open Stand for 708599K JSG-6DCK Disc Sander
Write a Review
Questions & Answers (0)
JET® JT9-708566 JSG-6 Open Stand
Open Stand for JSG-6 Sander.
Specifications
Product Details
| Style | Open |
| Manufacturers Part Number | JT9-708566 |
| Type | Disc Sander Stand |
| For Use With | JSG-6DCK Disc Sander |
| Brand | JET |
Related Products
Any serious woodworker knows that square and flat stock is the key to producing fine work, so it's time to skip the hand tools and graduate to the JJ-6HHDX 6" long bed jointer. This beast boasts a helical insert cutterhead with staggered carbide inserts yet runs quietly and smoothly. Its exclusive front-mounted table adjustment handwheels make quick, easy and accurate corrections. Extra-long heavy-duty cast iron infeed and outfeed tables with precision-machined finish allow jointing of longer boards without tipping. Best of all, it comes with JET's industry-leading customer service ...
Save a lot of floor space in your shop with this 2-in-1 combination of an abrasive disc grinder and an abrasive belt grinder. Designed and built to very high standards, this machine will serve your shop for years to come. Recommended for: Smoothing over burrs on metal, chamfering edges for welding, and cleaning up castings, among other uses. Features: Powerful 1hp motor requires 110-volt single-phase power and will work in almost any fabrication shop setting The abrasive disc grinder rotates at 2100 rpm and abrasive belt grinder rotates at 1653 fpm Large product support tables can be ...
This conveniently sized, but powerful machine can be used on a bench or an independent stand. Heavy duty construction provide the durability, consistency and stability needed to produce quality results every time. Features: Heavy-duty cast iron and steel construction provides durability and stability during use Dependable rack-and-pinion head adjustment gives you accurate position control Long, multi-position mortising handle let you reposition the feed handle for easier operation and optimum handle position Two hinged side doors allow easy access to the drill chuck Quick adjust depth ...
A simple but strong bandsaw that is perfect for the home shop. It features very little setup when you first get it home but will promise years of solid heavy duty use. You won't regret buying this one Features: 6 depth resaw capacity for cutting larger pieces of wood 15 x 15" offset cast iron table gives you more work area in front of the blade Cast iron frame construction for strength and rigidity, reduced vibration 4 dust port allows for direct connection of dust collection system 6-spoke, precision computer balanced wheels eliminate vibration for accurate blade tracking Single knob ...
Introducing the newly designed JWDS-2244 Drum Sander from JET. The 1.75 horsepower motor delivers plenty of power to handle just about any sanding task. The innovative tool-less parallelism system keeps adjustments simple. The worktable is easily positioned by a turn of the parallelism dial. The variable-speed rate permits you to choose the optimal feed rate for a full range of projects, while the Sandsmart™ feature continuously monitors the load on the drum motor to prevent an overload situation. The mirrored design of the dust hood optimizes dust collection preventing chips and dust ...