- The 1/2" diameter shank enable the used of one shank holder for many drill diameters
Model # :WBB556372
MPN #: 5320040
5/8" Cobalt Silver & Deming Drill, Imported 1/2" Shank, 135 °
Write a Review
|
Questions & Answers (0)
Product Description
Cobalt TMX General Purpose 135° split point Silver and Deming Drill. Cobalt TMX Reduced Shank Silver and Deming Drill with 1/2" Shank, 135° split point, 5/8" cutting diameter x 3" flute length x 6" overall length (OAL).
PRICE
$31.95
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 6 in |
| Size | 5/8" |
| Fractional Diameter | 5/8" |
| Flute Length | 3 in |
| Cutting Diameter | 5/8 in |
Product Details
| Drill Point Angle | 135 Degrees |
| Shank Type | Reduced |
| Point | 135° Split |
| Drill Style | Silver & Deming |
| Country of Origin | Import |
| Finish | Bright |
| Material | Cobalt |
| Shank Style | 1/2" Reduced |
| Manufacturers Part Number | 5320040 |