
Customers Also Viewed
The Wesco® Cobra-Lite aluminum hand truck gives you the strength of a steel truck at 1/3 the weight. All aluminum construction features 2" wide cross-braces for additional strength and rigidity. Features a 14" x 7-½" cast aluminum noseplate for extra strength. Choice of handle and wheel styles to best suit your application. Ship UPS and assembles easily.
- WIDTH INCHES 18
- HEIGHT INCHES 49
- CAPACITY LBS 500
- ASSEMBLY Unassembled
- BRAND Wesco
- CONSTRUCTION Aluminum
- HANDLE STYLE Curved
- MANUFACTURERS PART NUMBER 220562
- NOSEPLATE DEPTH INCHES 7-1/2
- NOSEPLATE WIDTH INCHES 14
- WEIGHT LBS 25
- WHEEL DIAMETER INCHES 10
- WHEEL TYPE Balloon Cushion Rubber
There are no questions for this product.

20" Folding Nose 220346 for Wesco® Cobra-Lite Hand Trucks-Field Installed
Item #: 987045
Not Yet Rated
$119.95

Steel Stairclimbers 220340 (Pair) for Wesco® Cobra-Lite Hand Trucks - Field Installed
Item #: 987047
Not Yet Rated
$121.95

Frame Extension 220347 for Continuous & Double Handle Wesco® Cobra-Lite Trucks -Field Installed
Item #: 987049
Not Yet Rated
$30.95

Global Industrial Senior Aluminum 2-in-1 Convertible Hand Truck With Pneumatic Wheels
Item #: 241666
Free Shipping
$204.95
Save $45.00 with this comparable product
Global Industrial™ Aluminum Hand Truck - Curved Handle - Pneumatic Wheels
Item #: 168259
Free Shipping
Ships same day.
$145.95
compare items
Wesco® Cobra-Lite Aluminum Hand Truck 220562 Continuous Handle Balloon
$190.95
- Product Information
- Customer Review
- Product Q&A
- Accessories